4-strand chain-lift, QC 10
Clevis hook GK10 with shortening clutch EN 818-4
CLEVISHOK-SHRTNGCLUT-4STRA-GK10-ND6-2M
Art.-no. 5162610642
EAN 4061975330864
Register now and access more than 43,000 products
- Chain-lift in accordance with EN 818-4
- With brown-painted chain
- Orange-painted chain attachment parts
- All chain components used have an H-stamp prescribed by the trade association.
- Each chain-lift receives a traceable chain number with a corresponding chain index card.
- A UVV label is attached to every lift so that recurring inspections can be tracked.
Further chain configurations can be performed at the customer's request.
Datasheets(X)
Load capacity from 0-45 degree | 3000 kg |
Load capacity from 46-60 degree | 2120 kg |
Effective length | 2 m |
Quality class | 10 |
Nominal diameter | 6 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 135 mm |
Gimbal width | 75 mm |
Surface | Lacquered |
Product weight (per item) | 6800.000 g |
Length | 2 m |
Load capacity | 1 kg |