34° nail screw AN
Nail screw AN steel zinc-plated half round head
NL-AN5090-RDHD-AW20-(A4C)-2,8X50
Register now and access more than 43,000 products
- Removable nail screw with AW20 drive, 80° countersunk head
- Ideal for efficient production of wood joints
- In practical carry case
Tested in accordance with EN 14592:2008+A1:2012
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Design | Threaded to head |
Head type | Round head |
Internal drive | AW20 |
Length (L) | 50 mm |
Shank diameter (Øds) | 2.8 mm |
Head diameter (Ø dk) | 7.2 mm |
Suitable for device type | Nail gun battery ASN 5090 HF |