3/8 inch injector cable wrench
Injector inj. line imp. socket wrench HEX 3/8inch
3/8ZO INJECTION-PIPE-KEY WS 22 L70
Art.-no. 1952001049
EAN 4250158170223
Register now and access more than 43,000 products
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 22 mm |
Tip type | Hexagon |
Length | 70 mm |
Product weight (per item) | 128.000 g |