Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Utility knife set, 38 pieces

2C cutter set 38 pcs
KNFE-SET-2C-(S1-9MM-18MM)-38PCS

Art.-no. 071566 925

EAN 4068362054846

Individual price display after login
Utility knife set, 38 pieces

Art.-no. 071566 925

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Highly non-slip and ergonomic utility knife due to high-quality, 2-component handle

18 and 9 mm utility knives


  • 2-component handle for ergonomic and fatigue-free working

  • Precise cuts due to extremely sharp blades

  • Automatic and safe blade locking

  • Robust stainless steel blade guide


S1 safety knife


  • 2-component handle for ergonomic and fatigue-free working

  • Highly compact and non-slip for convenient and safe handling

  • Improved safety due to automatic blade retraction

  • Unsharpened scoring tip for adhesive tape, opens boxes without using the sharp blade and damaging the contents

  • Trapezoidal blade, both sides of the blade can be used

  • Lower risk of injury than with conventional trapezoidal blades due to the rounded blade tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for precise cutting tasks.

Number of pieces in assortment/set

38 PCS

including:
13 x

BLDE-KNFE-BREAKOFF-BLACK-18MM

Description: Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Quantity: 13 x
11 x

BLDE-KNFE-BREAKOFF-BLACK-9MM

Description: Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Quantity: 11 x
11 x

BLDE-KNFE-2-HOLE-TRAPEZIUM-TRUNCATED

Description: Sharp and precise cutting, increased safety due to rounded tips
Quantity: 11 x
1 x

SAFEKNFE-S1-(2K-HANDLE)-125MM

Description: Compact 2C safety knife set with 11 blades and integrated scoring tip
Quantity: 1 x
1 x

CUTTER-2C-H9MM-L160MM

Description: Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x

CUTTER-2C-H18MM-L170MM

Description: Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information