Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Kitchen System 2 Tray Pull Out System Titane

Corner cupb. slid. fit. dble pack w. damping Emuca
JG2 BAND TITANE HUIT DER

Art.-no. 9501004633
EAN 8432393131566

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Available in right and left hand

The Lake Titane corner system is available in a right-hand and left-hand version. It must be installed in a low module that has a minimum width of 900mm and a door of 450mm, the minimum interior depth must be 490mm and its interior height it must be between 620 or 780 mm. Each independent tray has a load capacity of 20kg and they are easily adjustable to the desired height. It is equipped with an opening and closing aid system to make them smooth. Its assembly can be carried out with a 90 ° hinge or straight hinge and the packaging includes one unit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8944135

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information