2 STROKE ENGINE OIL
ENGOIL- ALM 2 STROKE OIL 100ML
Art.-no. 9501016967
EAN 4099618373718
Register now and access more than 43,000 products
One Shot two stroke oil is a premium quality oil blended from the finest semi-synthetic oil additives which ensure thermal stability, anti-wear properties, engine cleanliness and corrosion protection
- Eliminates the guesswork ensuring engine is properly lubricated
- Excellent corrosion protection
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable for all 2-stroke engines, including chainsaws, grass trimmers, hedge trimmers, lawnmowers, and motorcycles
100ml bottle is designed as a simple "One-shot" giving an exact mix of 50:1 for 5 litres of fuel
Contents | 100 ml |
Type of oil | Partly synthetic |
Approved for engine oils | API TC |
Recommended applications for engine oils | API TC |
Shelf life from production | 2 Years |
Density | 0.883 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 2 Years / well-ventilated storage area, no exposure to sunlight, 10°C to 30°C |