2-STROKE ENGINE OIL
ENGOIL-2STROKE-ENGINE-OIL-1LTR
Art.-no. 9501017098
EAN 4099618391651
Register now and access more than 43,000 products
Premium quality oil blended from the finest mineral oil additives which ensure thermal stability, anti-wear properties, engine cleanliness and corrosion protection
- Provides optimum engine protection
- Blended with high grade additives for superior performance
- Features clear, easy-to-read gradients for accurate fuel-to-oil mixing
- Excess oil can result in poor engine performance, cause smoking, and lead to problems like fouled spark plugs
- Tested in accordance with API TC, JASO FC, ISO-L-EGC
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes.
Datasheets(X)
Suitable for a range of 2-stroke engines, including chainsaws, grass trimmers, hedge trimmers, lawnmowers, and motorcycles, it delivers vital lubrication and cooling, ensuring optimal engine performance and protection.
Professional use product only. Refer to safety data sheet before use.
Contents | 1 l |
Type of oil | Mineral |
Shelf life from production | 2 Years |
Density | 0.833 kg/l |
Density conditions | at 30°C |
Shelf life from production/conditions | 2 Years / at 5°C to 40°C |