110v Automatic Cable Reel
CBLREEL-AUTM-110V-16-2M
Art.-no. 0774111016
EAN 4007123622580
Register now and access more than 43,000 products
- 16m durable rubber-neoprene cable
- Automatic cable rewind function
- Suitable for use in dry interior rooms
- 2m cable for plugging into power supply
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
For use in workshops
Min/max temp -10°C to 40°C
Cable length (rolled up) | 17 m |
Cable type | H07RN-F3G1.5 mm² |
Cable length connection cable | 2 m |
IP protection class | IP 44 |
Nominal voltage | 110 V/AC |
Power (with cable rolled up) | 1000 W |
Power (with cable unrolled) | 1760 W |
Min./max. temperature conditions | -10 to 40 °C |
Length x width x height | 42 x 17 x 33.5 cm |