1/4 inch torque wrench
Torque wrench 1/4 inch hexagon drive 20
TRQWRNCH-RTCH-1/4IN-(1-5NM)
Art.-no. 071471 19
EAN 4024835119115
Register now and access more than 43,000 products
- Trigger accuracy of +/- 6 % tolerance from the set scale value
- Convenient torque setting via the turning knob directly integrated into the handle
- Acoustic and tangible torque triggering for precise screwing operations
- Includes calibration certificate and serial number
- Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
- After using the torque wrench, release the spring by turning it back to the lowest scale value
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5000 screwing operations
Datasheets(X)
Wide range of possible applications for controlled tightening of nuts and bolts, for example, for repair and maintenance work on bicycles or for industry and trade
Tip size | 1/4 inch |
Min./max. torque measuring range | 1-5 Nm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Scale value torque | 0.1 Nm |
ISO | 6789-1 |
Length (L1) | 168 mm |
Length of lever (L2) | 158 mm |
Ratchet head height (B1) | 10 mm |
Ratchet head height with square (B2) | 25 mm |
Handle diameter (D1) | 21 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units