Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Multi-socket wrench 1/4 inch Assortment of 34 pieces

1/4 inch multi socket wrench assortment, 34 pcs.
SKTWRNCH-SORT-1/4IN-MULTI-34PCS

Art.-no. 096501434

EAN 4050382117670

Individual price display after login
Multi-socket wrench 1/4 inch Assortment of 34 pieces

Art.-no. 096501434

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

Practical assortment of 34 multi-drive sockets in a metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


One tool for all jobs: multi-drive sockets for five different head types


  • Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads

  • The assortment includes 12 widths across flats from 4 to 14 mm

  • This means that almost all screw connections are possible

  • The set is completed with an adapter with quick-change chuck for the 15 bits

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX


Powerful and efficient tightening


  • The rigid extension can be used to transfer force directly

  • The flexible extension also makes it possible to access hard-to-reach screws

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

34 PCS

Width x height x depth

225 x 35 x 110 mm

including:
1 x

SCRDRIV-1/4IN-SKT-L225MM

Description: Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH3-RED-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-HEXSKT-WS3-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS4-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS5-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS6-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX27-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX30-RED-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX40-GREEN-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

LEVRTCH-1/4IN-135MM

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-4MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-5MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-5,5MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-6MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-7MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-8MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-9MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-10MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-11MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-13MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-14MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

ANGLEXT-1/4IN-L25MM

Quantity: 1 x
1 x

EXT-1/4IN-L150MM

Quantity: 1 x
1 x

CRDNJNT-1/4IN

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-MULTI-12MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x

ADAPT-BIT-1/4IN-4PT-QCCHUK

Quantity: 1 x
1 x

ADAPT-BIT-1/4IN-FLEXIBLE-L150MM

Quantity: 1 x
1 x

FMINRT-(F.096501434)-215X105X30MM

Description: Clamping effect
Quantity: 1 x
1 x

METBOX-220X110X35-SZ1

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information