WÜRTH MODYF Daily Race S1P low-cut safety shoe
SHOES DAILY RACE S1PS BLACK/WHITE 35
Art.-no. M416170035
EAN 4251761463900
Register now and access more than 43,000 products
- Breathable textile, colour black with technical applique
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free
- Approx. 500 g per shoe in size 42
Datasheets(X)
Colour | Black, White |
Size | 35 |
Material of shoes upper | Textile |
Safety category | S1PS |
Standards | EN 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 35 |
Shoe size UK | 3 |
Shoe size US | 4 |