3D snap-on coupling and adjustment adapter Dynapro slide
3D snap-on coupl. die-cast zinc with regul. adapt.
AY-COUPLING-GUID-KIT-DYNAP
GRASS
Register now and access more than 43,000 products
- Toolless, integrated 3-dimensional adjustment
- Can be used from cabinet usable clearance of 224 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Dimensions not binding. Subject to technical changes!
Datasheets(X)
CAD data (available after login)
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm
Material | Die-cast zinc / plastic |
Height adjustment | + 3,5 mm |
Lateral adjustment | +/- 1.5 mm |
Tilt adjustment | + 4 mm |