Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Sensomatic assembly kit for top panel/bottom panel mounting

Assembly set Sensomatic for head/floor mounting
ASMBY-SET-F.GUID-SENSOM-170MM
GRASS

Art.-no. F121100273
EAN 4049557453286

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Single drawer top panel mounting and sink cabinet bottom panel mounting.

2-in-1 combination


  • Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system

  • Drawer opens with electronic support

  • Soft-close


Sensomatic


  • Start opening by quickly tapping on or pulling anywhere on the entire front panel

  • One power supply unit supplies up to 30 opening units

  • Up to three drawers can be tapped at the same time

  • Lowest installation depth on the market between the back wall of the drawer and the unit


Easy to install


Minimum cabling — plug & play

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

One opening unit for all weight classes and body widths up to 1200 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PWRCBL-F.FRMSYS-L2M

GRASS
Straightforward cabling through plug & play

CONCBL-F.GUID-SENSOM-1000MM

GRASS

FRONTBUFR-F.GUID-SENSOM-(3-D5MM)

GRASS
Spring-loaded front buffer for 3 mm front gap

EJCTUNT-F.GUID-(DWD-XP)

GRASS
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information