Synchronisation bar for Tipmatic soft-close unit
Synchronisation bar for Tipmatic unit TMSC
SYNCHROBAR-F.NP-DYNAP-AKTVATOR-962MM
Register now and access more than 43,000 products
- The synchronisation bar ensures activation across the entire front panel by tapping at any point
For Nova Pro full extension, use support from cabinet width 800 mm or panel height 600 mm, art. no.F102108021.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
CAD data (available after login)
![]() | |
Length | 962 mm |
Material | Aluminium |
Type of assembly | Tool-free |
