Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Nexis ZD mounting plate with 3-point attachment

Mounting plate Nexis, ZD, 3-point attachment
MNTPLT-NEX-ZD-EC-WUEPOSCR-0MM
NEXIS

Art.-no. F061073214

EAN 9003012401521

Individual price display after login
Nexis ZD mounting plate with 3-point attachment

Art.-no. F061073214

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • For clip-on assembly of Nexis furniture hinges

  • Quick and tool-free installation and deinstallation of furniture doors

  • 3D adjustment: Large adjustment range to compensate for production tolerances

  • Secure connection to the furniture side

  • Height adjustment using eccentric fitting, parallel to the unit's front edge

  • Depth adjustment using eccentric fitting

  • Easy adjustment of doors

  • No need to loosen fastening screws to adjust
Notice

Insert a third fastening screw (3.5 x 17) to ensure stability.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

0 mm

Number of mounting points

3-point

Material

Steel / Die-cast zinc

Surface

Nickel plated

Type of assembly

For Assy screws Ø 3.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information