Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Blind rivet dome head assortment 725 pieces in system case 4.4.1.

Blind rivet dome hd alu/st zn plated 725pcs Sysko
RIV-SYSKO-DOME-ALU/ST-(BLCK/A2K)-725PCS

Art.-no. 5964091501

EAN 4058794027822

Individual price display after login
Blind rivet dome head assortment 725 pieces in system case 4.4.1.

Art.-no. 5964091501

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Sleeve: Black aluminium. Mandrel: Zinc-plated steel, blue passivated (A2K)
  • Blind rivets dia. 3.2 mm, dia. 4.0 mm, dia. 4.8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

725 PCS

Material of sleeve

Aluminium

Surface of the sleeve

Black anodised

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

including:
100 x

RIV-MHD-ALU/ST-(BLA/A2K)-(4-8,0)-3,2X11

Description: Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x

RIV-MHD-ALU/ST-(BLA/A2K)-(1,2-6,3)-4X10

Description: Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x

RIV-MHD-ALU/ST-(BLA/A2K)-(4,0-9,6)-4X13

Description: Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x

RIV-MH-ALU/ST-(BLA/A2K)(4,8-11,1)-4,8X15

Description: Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
75 x

RIV-ALU/ST-(BLA/A2K)-(1,5-6,0)-4,8X10

Description: Sleeve: Aluminium, black anodised Pin: Galvanised steel, blue passivated (A2K).
Quantity: 75 x
50 x

RIV-ALU/ST-(BLA/A2K)-(6,5-12,5)-4,8X17

Description: Sleeve: Aluminium, black anodised Pin: Galvanised steel, blue passivated (A2K).
Quantity: 50 x
100 x

RIV-MHD-ALU/ST-(BLCK/A2K)-8,5-12,5)-4X16

Description: Sleeve: Aluminium, painted black. Mandrel: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x

RIV-MHD-ALU/ST-(BLA/A2K)-(6,0-12)-4,8X16

Description: Sleeve: Aluminium, painted black. Mandrel: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information