Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-ANGLEGRINDER115-125MM
Art.-no. 5807003995
EAN 4056807297743
Register now and access more than 43,000 products
Datasheets(X)
Suitable for machine type | Angle grinder |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 330 mm |
Height | 54 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 50.000 g |
Material | PE - Polyethylene |