Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(AHKS 18-68 COMPACT)-8.4.5
Register now and access more than 43,000 products
Datasheets(X)
Suitable for machine type | Cordless hand-held circular saw |
Suitable for case | System case 8.4.5 |
Length | 462.5 mm |
Width | 335 mm |
Height | 270 mm |
System dimensions | 8.4.5 |
Product weight (per item) | 500 g |
Material | PE - Polyethylene |