Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(APS 18 COMPACT)-8.4.2
Art.-no. 5801842413
EAN 4065746612814
Register now and access more than 43,000 products
Datasheets(X)
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 108 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 400.000 g |
Material | PE - Polyethylene |