Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(ABS 18 BASIC)-8.4.2
Register now and access more than 43,000 products
Datasheets(X)
Suitable for machine type | Drill driver |
Type description | ABS 18 BASIC |
Suitable for case | System case 8.4.3 |
Length | 462.5 mm |
Width | 335 mm |
Height | 160 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 490.000 g |
Material | Plastic |