Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation

Random orbital polisher EPM 140-E COMPACT
RANORBPOLR-EL-(EPM140-E COMPACT)

Art.-no. 57075200

EAN 4065746393904

Individual price display after login
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation

Art.-no. 57075200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency

Compact, ergonomic, quiet


  • Low weight for easy handling

  • Low noise emissions

  • Very quiet operation due to levelling compound

  • Precision handling with dome grip. Ergonomic shape ensures the tool is comfortable to use


Constant electronics


A tachometer generator ensures that the rotation speed remains constant, even under load



Infinitely adjustable rotation speed


Speed pre-selection enables the speed to be adjusted when polishing



The polishing pad is very easy to attach


Special dampened hook-and-loop plate



Effortless and comfortable working


Locking in continuous operation



High level of user safety and protects the motor


Soft start for slow, careful start of the tool without jerking or spraying polish



Restart lock


Prevents the tool starting up unintentionally after power failures



Overload protection


Increases the service life of the tool



Temperature monitoring


No burning through coils



Ideal for heat-sensitive finishes


Little heat generated on the surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1010 W

Min./max. idle speed

150-450 1/min

Max. polishing element diameter

160 mm

Weight of machine

2600 g

Cable length

4 m

Min./max. idle stroke speed

3000-9000 1/min

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

POLPAD-GREEN-(EXTRA-HARD)-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-GREEN-(EXTRA-HARD)-D170X25MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-ORANGE-SOFT-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-ORANGE-SOFT-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-BLUE-HARD-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-BLUE-HARD-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-CLAY-BLACK-D150MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs

POL-(FASTCUT PLUS)-P10-1KG

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats

POL-(HIGHGLOSS PLUS)-P20-1KG

Medium-abrasive high-gloss polish for efficient paint preparation

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information