Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Separator and extractor hood for angle grinders

Separation and extractor hood for angle grinders
SEPEXTRHOOD-EXPERT-D115/125

Art.-no. 5707000111
EAN 4062856618811

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Extractor hood clip for angle grinders with diameter 125 mm for low-dust dry cutting
  • Efficient dust extraction system for clean work

  • Optimal view of the cutting position

  • Connection for dust extraction diameter 35/41 mm

  • Anti-static properties prevent dust accumulation due to electrical charge; uniformly high extraction power
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable machines

Würth EWS 10-125
Würth EWS 10-125 Compact
Würth EWS 12-125 Solid
Würth EWS 12-125 T Solid
Würth EWS 14-125 EQ Universal
Würth EWS 14-125 E Universal
Würth EWS 14-125-S Fixtec
Würth EWS 17-125 Q Power
Würth EWS 125-S Fixtec
Würth EWS 125-ES Fixtec
Würth SWS 125 Power
Würth EWS 8-115 Light
Würth EWS 115
Würth SWS 115 Power

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ANGLGRIND-EL-(EWS 10-125-E COMPACT)

MASTER
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
x 1 pcs

ANGLGRIND-EL-(EWS 17-125-EQ POWER)

MASTER
Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information