Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Electric grinding file ESF 500-E Universal

Electric grinding file ESF 500-E Universal
GRINDFILE-EL-(ESF 500-E UNIVERSAL)

Art.-no. 57061101

EAN 4056807716176

Individual price display after login
Electric grinding file ESF 500-E Universal

Art.-no. 57061101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Low-noise, practical electric grinding file for sanding, polishing, deburring and burnishing in hard-to-reach areas without wearing down the belt

Comfortable


360° rotatable sanding arm ensures optimum machine and working position at all times



Adjustable belt speed


Electronic controls enable adjustment of the belt speed from 6.5 to 15.5 m/sec



Constant rotation speed


Constant electronics



Protection of the user and the machine


Soft start

Notice

The specified vibration emission values have been measured in line with a standardised testing method and can be used to compare one electrical device with another. In addition, they can be used for a preliminary assessment of exposure. It is possible to use grinding belts up to a width of 19 mm on the electric sanding file, however, Würth only supplies grinding belts up to 16 mm wide.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For locksmiths, tool makers, mould makers, kitchen builders and vehicle body builders, and for stainless steel workers and vehicle workshops

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

600 W

Min./max. idle speed

3000-8200 rpm

Min./max. speed

6.5-15.5 m/s

Min./max. clamping force

40-90 N

Circumference of sanding belt

520 mm

Min./max. sanding belt width

3-19 mm

Weight of machine

1800 g

Cable length

3 m

including:
1 x

SYSCASE-4.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x

CASEINRT-(ESF 500-E)-UNIVERSAL

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
5 x

SNDBL-CLTH-CG-G40-12X520MM

Description: For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 5 x
5 x

SNDBL-CLTH-CG-G60-12X520MM

Description: For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 5 x
5 x

SNDBL-CLTH-CG-G80-12X520MM

Description: For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 5 x
5 x

SNDBL-CLTH-CG-G120-12X520MM

Description: For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information