Charger ALG 18 V M-CUBE
Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/6 FAST)-PLG/G
MASTER M-CUBE ZUBEHÖR
Register now and access more than 15,000 products
Datasheets(X)
Type description | ALG 18/6 FAST |
Input voltage | 230 V/AC |
Min./max. output voltage | 18-18 V/DC |
Suitable batteries | M-CUBE 18V |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 6 A |
Cable length | 1.5 m |
Length | 195 mm |
Width | 130 mm |
Height | 80 mm |