Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cordless drill driver ABS 18 BASIC M-CUBE

Cordless drill driver ABS 18 BASIC
DRLDRIV-CORDL-(ABS 18 BASIC)-CARTON
MASTER M-CUBE

Art.-no. 5701408000
EAN 4061975268174

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Compact and powerful 18-volt cordless drill driver for light to medium-duty drilling and screwdriving applications
  • No signs of fatigue when operating due to lightweight and compact design

  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating

  • Secure clamping of the tools with the metal drill chuck with ratchet and lock function, suitable for tools from 1.5-13 mm

  • Integrated LED lights for direct illumination of the working area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-500 / 0-1600 rpm

Max. torque hard/soft

50 / 25 Nm

Min./max. drill chuck span width

1.5-13 mm

Drill chuck holder

1/2 inch x 20 UNF

Included in delivery

Batteries not included; additional accessories not included

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Max. drilling diameter in steel

10 mm

Max. recommended drilling diameter in metal

10 mm

Max. screw diameter

8 mm

Length

186 mm

Height

243 mm

Weight of machine with rechargeable battery

1.6 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DRL-TWST-WO-HSCO-P-D8,0MM

ZEBRA
The hardwood professional for optimum centring and chip removal
x 5 pcs

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information