Brad nail type NA A2 stainless steel, plain
Stainless steel, type NA
BRADNL-NA-1.4301-1,4X50
Art.-no. 5091050005
EAN 4058794206784
Register now and access more than 43,000 products
Datasheets(X)
Attaching frames, skirting boards, door production, staircase construction, cabinet production
![]() | |
Nominal diameter (d1) | 1.6 mm |
Length (l1) | 50 mm |
Head diameter | 2.8 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 1100000 PCS |
Head type | Compressed head |
