34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN
Ring-shank nail steel zinc-plated 34° type ETA-AN
NL-ANC-34°-ETA/AN-(A2K)-4,0X40
Art.-no. 509064040
EAN 4065746762076
Register now and access more than 43,000 products
Nails in accordance with ETA 23/0251
Datasheets(X)
Angle brackets, joist hangers, cross connectors, sheet steel and moulded sheet steel parts, rafter-to-purlin connectors, rafter foot fittings, perforated plates, flat steel anchors, steel strapping etc.
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Number per pallet | 100000 PCS |
RoHS-compliant | Yes |
