Hexagon nut with flange EN 1661, A2-70 stainless steel, plain
EN 1661 stainless steel A2 70 plain
MU-6KT-FLSH-EN1661-A2/70-WS13-M8
Art.-no. 45379048
EAN 4046777383140
Register now and access more than 43,000 products
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 8 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | EN 1661 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Design | With flange |
