Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST<SUP>®</SUP>, blue galvanised Particle board screw - 1
WÜPOFAST<SUP>®</SUP>, blue galvanised Particle board screw - 2
WÜPOFAST<SUP>®</SUP>, blue galvanised Particle board screw - 0
WÜPOFAST<SUP>®</SUP>, blue galvanised Particle board screw - 1
WÜPOFAST<SUP>®</SUP>, blue galvanised Particle board screw - 2
WÜPOFAST<SUP>®</SUP>, blue galvanised Particle board screw - 0

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST®, blue galvanised Particle board screw

Steel, blue galvanised, partial thread, countersunk head, PZ recessed head.

  • Head type: Countersunk head
  • Thread design: Partial thread
  • Material: Steel
  • Surface: Galvanised
  • RoHS-compliant: Yes

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Internal drive Quantity PU
price/PU
019814 70
4.0 mm 70 mm 8 mm Z2
200
019814 60
4.0 mm 60 mm 8 mm Z2
250
019814550
4.5 mm 50 mm 9 mm Z2
250
019814565
4.5 mm 65 mm 9 mm Z2
200
019815 120
5.0 mm 120 mm 10 mm Z2
100
019816 100
6.0 mm 100 mm 12 mm Z3
100
019816 220
6.0 mm 220 mm 12 mm Z3
100
019814580
4.5 mm 80 mm 9 mm Z2
200

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

Safety data sheet

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).



25° tip


Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF

Notice

Not for outdoor use