Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Sorting box with loose pins for articulated face wrench 20 pieces

Pin/nut set for articulated face wrench
SORTBOX-PIN-F.ARTIFCEWRNCH

Art.-no. 1952001423

EAN 4056807684857

Individual price display after login
Sorting box with loose pins for articulated face wrench 20 pieces

Art.-no. 1952001423

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Clear, transparent and resealable sorting box with pins and nuts for articulated face wrenches.

All pins are made of special steel and feature a burnished finish.



Scope of delivery:


  • 2 pins each of diameters 4, 5, 6, 7, 8 mm

  • 10 nuts, DIN 439, M6 x 10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

20 PCS

Product weight (per item)

95.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information