Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Pre-stretched Packfix packaging film

Packing film, pre-stretched, Packfix
PCKFOIL-PRESTRETCHED-8MY-430MMX600M

Art.-no. 0992900210

EAN 4052712319556

Individual price display after login
Pre-stretched Packfix packaging film

Art.-no. 0992900210

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For optimally securing load units with low consumption

Film already pre-stretched due to special production process


  • 50–60% less consumption and therefore extremely environmentally friendly and resource-sparing

  • Easy to handle due to light roll weight

  • No laborious pre-stretching of the film required


Reduced slipping of the goods on the pallet


Excellent securing of load units thanks to higher holding power.



Doubled edges prevent tearing and provide additional safety

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For packing, bundling, protecting, securing, safeguarding load units and as moisture and theft protection. Universal usage for a wide variety of packaging goods such as packages, pallets, wood and plastic profiles, carpet rolls, picture frames, other long goods etc. Packfix, pre-stretched, has also proven its worth in relocation applications such as for sealing cartons, protecting furniture pieces and securing drawers against opening.

Instructions

Please refer to the technical data sheet for information on correct application.


Pre-stretched Packfix is only applied tightly to cargo, allowing for very easy wrapping with forwards motion. This also reduces the risk of accidents. When securing pallets with Packfix for load units, it is essential to pay attention to the foot windings. A good connection between the load carrier and packing material is essential for good load unit securing.

Material

PE - Polyethylene

Colour

Transparent

Width

430 mm

Length

600 m

Foil thickness

8 µm

Ultraviolet resistance

6 months

Max. temperature resistance

70 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SLIDSLEV-F.PCKFOIL-2C-L70MM

Can be used for 500/430 mm film widths
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information