Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Packfix packing film

Packaging film, Packfix
PCKFOIL-PACKFIX-20MY-500MMX270M

Art.-no. 09929002

EAN 4052712537356

Individual price display after login
Packfix packing film

Art.-no. 09929002

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For fast packing without cutting or adhesive residues
  • When removing film from the product, no adhesive residues are left behind

  • Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.

  • The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.

  • Recyclable PE film
Notice

A different handle must be used for the 500 mm film than for the 100 mm film.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For packing, bundling, protecting, securing, safeguarding load units and as moisture and theft protection. Universal usage for a wide variety of packaging goods such as packages, pallets, wood and plastic profiles, carpet rolls, picture frames, other long goods etc. Packfix has also proven its worth in relocation applications such as for sealing cartons, protecting furniture pieces and securing drawers against opening. Packfix 100 mm is also particularly suitable for steering wheel protection in the automotive industry

Instructions

Please refer to the technical data sheet for information on correct application.


When securing pallets with Packfix for load units, it is essential to pay attention to the foot windings. A good connection between the load carrier and packing material is essential for good load unit securing.

Material

PE - Polyethylene

Colour

Transparent

Width

500 mm

Length

270 m

Foil thickness

20 µm

Recyclability

100 %

Ultraviolet resistance

No

Min. longitudinal tensile strength/conditions

34 N/mm² / according to DIN EN ISO 527-3

Min. tensile strength transverse / conditions

26 N/mm² / according to DIN EN ISO 527-3

Max. temperature resistance

50 °C

Chemical resistance

Application-dependent, query required

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SLIDSLEV-F.PCKFOIL-2C-L70MM

Can be used for 500/430 mm film widths
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information