Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Adhesive sealing tape EURASOL® P

Adhesive sealing tape EURASOL P
ADHSEALTPE-1SIDE-(EURASOL-P)-60MM

Art.-no. 0992810060

EAN 4046778539799

Individual price display after login
Adhesive sealing tape EURASOL® P

Art.-no. 0992810060

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.

Tested resistance to ageing


  • Ensures permanent airtight bonding

  • Maximum safety with blower door tests

  • Protects against moisture and mould growth in the insulation


Support material made from special paper


  • The tape is very easy to tear off by hand

  • Ideal for ecologically friendly construction


Solvent-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance
  • Certified for thermal ageing and moisture resistance by the University of Kassel.

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

  • Please observe our building-related warranty conditions.

  • The product is suitable only for indoor use.
Application area
  • Certified for thermal ageing and moisture resistance by the University of Kassel.

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Width 60 mm:


  • Permanent bonding of overlaps on vapour barriers and vapour retarders

  • Air-tight jointing of OSB plates


Width 190 mm:


Airtight adhesion of injection openings and repairs to damaged vapour barriers and vapour retarders.



EURASOL P is ideal for bonding WÜTOP vapour retarders and WÜTOP vapour barriers and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results with the Würth air seal system.

Instructions

Affix EURASOL P to the overlapping seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it. Please ensure sufficient contact pressure. Following the bonding process, the adhesive tape is simply torn off by hand. Do not subject adhered tape to lasting tension.

Backing material

Synthesis paper

Adhesive base

Acrylate dispersion

Colour

White (base material)

Width

60 mm

Length

25 m

Min./max. processing temperature

0 to 50 °C

Min./max. temperature resistance

-40 to 100 °C

Solvent-free

Yes

Shelf life from production/conditions

Unlimited / in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity

Sustainability

Pollutants / Emissions

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information