Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE

Cordless impact driver ASS 18-1/4 inch COMPACT
M-CUBE ASS18 1/4" IMPACTDRIVER KIT,3PCS

Art.-no. 0988009127

EAN 4059608668873

Individual price display after login
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE

Art.-no. 0988009127

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)
  • Three speed/torque stages, as well as three other modes that can be set for the correct screw connection, enable optimal adjustment for a wide range of applications

  • Triple LED on the gear head provides optimum illumination of the working area

  • The brushless motor with overload protection is low-maintenance, durable and powerful

  • Effortless and user-friendly working due to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • The integrated quick-change mount for ¼ inch E 6.3 bits allows the bit to be changed quickly and without tools
Instructions

For tightening metric screw joints with automatic stop.

In clockwise rotation: 30 % of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.



In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.

100 % of the maximum rotation speed. Automatic reduction to 70 % of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended maximum bolt size: M16 with hexagon socket or TX drive. For screwdrivers with hexagon drive, up to a maximum of M8 (size 13).



Impact screwdrivers are not torque drivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.

including:
1 x

IMPDRIV-CORDL-(ASS18-1/4IN COMPT)-CARTON

Description: Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)
Quantity: 1 x
1 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/G

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

IMPSKT-1/4IN-SET-MAGN-L51MM-5PCS

Includes the most common magnetic sockets for mechanical processing
x 1 pcs

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

CHRG-(ALG 18/4 BASIC)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information