Metal solder no. 4 without fluxing agent
Metal solder no. 4
SLDR-NO4-ZN50/PB50-250G-D3
Register now and access more than 43,000 products
- S-Pb50Sn50 in accordance with DIN EN ISO 9453
- Processing temperature: 280°C
- Melting range: 183–215°C
Not for drinking water systems
Datasheets(X)
For heating, refrigeration and air-conditioning technology
Wire diameter | 3.0 mm |
Weight | 250 g |
Min./max. melting temperature | 183 to 215 °C |
Material designation | S-Pb50Sn50 |
Min. melting temperature | 183 °C |
Max. melting temperature | 215 °C |
ISO | 9453 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!