Electronic solder no. 10
Electronic solder no. 10
SLDR-NO10-SN60/PB40-250G-D1,5
Art.-no. 0987109
EAN 4011231918428
Register now and access more than 43,000 products
- S-Sn60Pb40 in accordance with DIN EN ISO 9453
- Flux compliant with DIN EN 29454-1/1.1.3.B
- Processing temperature: 240-260°C
- Melting range: 183-190°C
- Flux residues do not have a corrosive action
- Low soldering temperature due to fast-flowing flux
- Halogen-free active soft soldering wire
Datasheets(X)
Wire diameter | 1.5 mm |
Weight of content | 250 g |
Material designation | S-Sn60Pb40 |
EN standard | 29454-1 |
ISO | 9453 |
Min./max. processing temperature | 240 to 260 °C |
Min. processing temperature | 240 °C |
Max. processing temperature | 260 °C |
Min. melting temperature | 183 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!