Conical drive-in nipple DIN 71412, shape A, steel, zinc-plated
DIN 71412 steel zinc plated H shape A
NPL-DIN71412-A-H1-(A3F)-8
Register now and access more than 43,000 products
Drive-in grease nipples are manufactured oversized. Depending on the material, installation tests may be necessary.
Datasheets(X)
CAD data (available after login)
Drive-in grease nipples are only suitable for low pressures.
![]() | |
Standards | DIN 71412 |
Form | A, H1 |
Material | Steel |
Surface | Zinc plated |
Diameter of tenon (d1) | 8 mm |
Length (l1) | 15 mm |
Length of tenon (l2) | 5.5 mm |
Guideline values for hole diameters | 8 mm |
RoHS-compliant | Yes |
