Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Special PP packing tape

Packing tape, special transparent PP
PCKTPE-POLYPROPYLEN-SPEC-CLEAR-50MMX66M

Art.-no. 09850505

EAN 4038898462149

Individual price display after login
Special PP packing tape

Art.-no. 09850505

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Extra-strong film with increased adhesive application for excellent grip and adhesion on a wide variety of surfaces
  • High-quality adhesive tape that reliably seals even poor-quality cardboard boxes

  • Very high tear resistance, both lengthwise and crosswise, for awkwardly shaped shipping boxes

  • Optimal and reliable sealing due to high initial adhesion and good UV stability

  • The adhesive tape is solvent free, making it better for health

  • Pleasant to use because it makes minimal noise when unrolling

  • Resistant to diluted acids and bases

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing light to heavy cardboard boxes made of cardboard, solid fibreboard and corrugated cardboard

  • The adhesive tape can be applied manually, using a dispenser or by machine

Backing material

PP foil

Adhesive base

Acrylate

Colour

Transparent

Design

Smooth

Width

50 mm

Length

66 m

Thickness

62 µm

Elongation at break

140 %

Adhesive force at 25 mm

6.5 N

Dynamic peel strength at 25 mm

8.5 N

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-10 to 50 °C

Ultraviolet resistance

Yes

Shelf life from production/conditions

24 Month / cool and dry storage area, 5°C to 25°C

Moisture resistance

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSP-PCKTPE-PROTECTIONFLAP-2K-W50MM

Universal use for all commercially available packing tapes with a width up to 50 mm. With protective cover.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information