TIG welding rod for stainless steel weldings
TIG welding rod for stainless steel welding
WELDROD-TIG-1.4430-1,0MMX1M
Art.-no. 09827110
EAN 4045727285169
Register now and access more than 43,000 products
- SG X2 CrNiMo 1912, DIN 8556
- Designation in accordance with AWS A 5.9: ER 316 L-Si
- Material number 1.4430
Welding rods are welded with DC pole.
Datasheets(X)
Suitable for welded joints on the following basic materials:
1.4301, 1.4306, 1.4401, 1.4404, 1.4408, 1.4435, 1.4436, 1.4541, 1.4550, 1.4552, 1.4571, 1.4573, 1.4580, 1.4581, 1.4583
Wire diameter | 1.0 mm |
Length | 1000 mm |
Weight | 5 kg |
Material designation | SG X2 CrNiMo 1912 |
Material | Stainless steel, 1.4430, X2CrNiMo19-13 |
Composition of the solder component (weight %) of C | 0.025 % |
Min. elasticity limit (Rp 0.2 value) | 350 N/mm² |
Shielding gas | Argon |
Min./max. tensile strength | 600-700 N/mm² |
Min. breaking elongation | 30 % |