Welding electrode Inox 2 purple
Welding electrode INOX 2 purple
WELDELTRD-INOX/2LILIC-3,2X350
Art.-no. 09823253
EAN 4011231914123
Register now and access more than 43,000 products
- Very good weldability
- Smooth, even weld texture
- Good re-ignition
- Few splash losses
- Easy slag removal
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
Datasheets(X)
For welding stainless and heat-resistant steels in vehicle construction, container construction, shipbuilding and apparatus construction. Suitable for base materials 1.4000, 1.4301, 1.4306, 1.4307, 1.4308, 1.4311, 1.4541, 1.4550.
Wire diameter (Ø) | 3.2 mm |
Length | 350 mm |
Min./max. current | 70-130 A |
Weight | 2 kg |
Standards | ISO 3581 |
Type description | E19 9 LR 1 2 |
Material | Stainless steel, 1.4316, X1CrNi19-9 |
American Welding Society (AWS) | A5.4: E 308L-17 |
Coating of welding electrode | Rutile |
Colour | Purple |
Min. tensile strength | 520 N/mm² |
Min. notched bar impact work | 32 J |
Min. current | 70 A |
Max. current | 130 A |
Max. processing temperature | 350 °C |
Min. longitudinal elongation | 33 % |