Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Aluminium airline lashing rail with flange

Lashing rail aluminium AIRLINE with flange
LASHRL-VEH-ALU-ZSA2000
ORSYMOBIL

Art.-no. 096380 247
EAN 4038898487371

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For countersinking into the floor panel and mounting on the vehicle wall
  • For a variety of transportation tasks

  • Suitable for all clamping rods, lashing belts and eyelets

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ZSA2000

Width

65 mm

Height

11 mm

Length

2000 mm

Product weight (per item)

1.600 kg

Colour

Aluminium silver

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

LASHSTRP-RTCH-VEH-F.GH10/11

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs

LASHBL-RTCH-VEH-F.ZS1000

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs

LASHSTRP-RTCH-VEH-4M

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs

ANCRG-VEH-F.ZS-ALU

ORSYMOBIL
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs

TIROD-VEH-SS25

ORSYMOBIL
Can be shortened individually
x 1 pcs

SCRFITT-VEH-SFL-M8

ORSYMOBIL
For attaching components to airline lashing rails
x 1 pcs

SCRFITT-VEH-SFM-M10X1

ORSYMOBIL
For attaching components to airline lashing rails
x 1 pcs

SCRFITT-VEH-SFS-STARHANDLE

ORSYMOBIL
For attaching components to airline lashing rails
x 1 pcs

TIROD-VEH-SS250

ORSYMOBIL
Can be shortened individually
x 1 pcs

LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

ORSYMOBIL
Suitable for a load capacity up to 300 daN
x 1 pcs

TIROD-VEH-SS20

ORSYMOBIL
Can be shortened individually
x 1 pcs

TIROD-VEH-SS200

ORSYMOBIL
Can be shortened individually
x 1 pcs

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs

ANCRG-VEH-ZOA-ALURETAINER

ORSYMOBIL
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs

COVCAP-F.LASHRL-AKZSA

ORSYMOBIL
To protect against sharp edges
x 1 pcs

TIROD-VEH-SHORINGPOLE-ALU-SS15

ORSYMOBIL
For securely transporting large goods
x 1 pcs

TIROD-VEH-SHORING-POLE-ALU-SS10

ORSYMOBIL
For securely transporting large goods
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information