Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Lashing strap with clamping lock and fitting

Cam buckle strap
LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

Art.-no. 096380 238

EAN 4045727703854

Individual price display after login
Lashing strap with clamping lock and fitting

Art.-no. 096380 238

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Suitable for a load capacity up to 300 daN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

KSG54

Width

25 mm

Length

500 mm

Product weight (per item)

0.150 kg

Shape of the hook

Lashing eye ZOE

Colour

Red

Material

PES - Polyester

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

LASHRL-VEH-GH10

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-GH11

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

ANCPLT-VEH-ALU-AZPL

Suitable for lashing straps with automotive fittings
x 1 pcs

LASHRL-VEH-ALU-ZSA995

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-ZSA1500

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-ZSA2000

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-HALFRD-ZSC995

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-HALFRD-ZSC1495

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-HALFRD-ZSC2000

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-FORCARFLOOR-ZSB995

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs

LASHRL-VEH-BASEPLATE-ZSB1500

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs

LASHRL-VEH-FORCARFLOOR-ZSB2000

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs

LASHRL-VEH-TRS-ZST2010

For roof attachment of aluminium transport safeguard barrier beams
x 1 pcs

RESTRDISC-F.VEHFLR-ALU-WLP01

Provides a load-securing function at the same time
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information