WE system workshop trolley, XXL
WE system workshop trolley, XXL
WRKSHPTRLY-WE-SYS-XXL-RBRMAT
Register now and access more than 43,000 products
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
- Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 639 086 and 0962 639 087 | 1-6 | |
7-8 |
Datasheets(X)
Type description | WE8 system XXL |
Colour | Traffic red RAL 3020 |
Surface | Powder-coated |
Material | Sheet steel |
Width x depth x height (external dimension) | 1200 x 510 x 1030 mm |
Drawer design | 6 drawers, W 1005 x D 463 x H 65 mm |
Pullout type | Ball-bearing |
Load capacity of drawer | 35 kg |
Number of drawers | 8 PCS |
Number of rolls | 4 PCS |
Load capacity | 500 kg |
Material of worktop | Rubber mat |
Product weight (per item) | 214500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!