Storage box with drawer
Storage box with drawer
STRGBOX-PLA-RED-600X164X135MM-SZ5
Art.-no. 0962180225
EAN 4053479791890
Register now and access more than 43,000 products
- FIVE SIZES
- · PULL-OUT TILT BIN. GLASS EFFECT
- · STACKABLE AND INTERLOCKING BODY WITH SAME WIDTH OF 600 MM
- · EXTREME TEMPERATURE RESISTANT FROM -20°C TO +60°C
- · MAXIMUM RESISTANCE TO SHOCKS
- · IMMEDIATE IDENTIFICATION OF SUPPLIES
Datasheets(X)
Colour | Red |
Length (L1) | 600 mm |
Width (B2) | 135 mm |
Height (H2) | 164 mm |
Internal width (B1) | 135 mm |
Height (from floor to stacking rim) | 64 mm |
Length (internal base) (L3) | 600 mm |
Material | Plastic |