Nozzle For lever riveter HNG 26/28
Nozzle for rivet sleeve
AY-NOZZLE-(F.HNG26N/HNG28)-YELL-4
Art.-no. 094656940
EAN 4056807561813
Register now and access more than 43,000 products
Datasheets(X)
Suitable for rivet diameter | 4.0 mm |
Diameter of hole | 2.7 mm |
Length | 14.9 mm |
Material | Steel |
Surface | Anodised |