Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Thread mandrel with nozzle

Threaded mandrel with nozzle for rivet nuts FRH/CH
THRMNDRL-(F.0917101)-NOZ-PANHD-M8

Art.-no. 091794880

EAN 4050641856487

Individual price display after login
Thread mandrel with nozzle

Art.-no. 091794880

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Notice

Conduct your own tests before using non-Würth rivet nuts.


Attention! The use of the M8 thread mandrel is limited to the rivet nuts listed as accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M8

Nominal diameter

8 mm

Suitable for thread

M8

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NUT-RIV-CS-(A2B)-(0,5-3,0)-16,0X9,9-M8

Zinc-plated steel, blue passivated with small countersunk head and knurled shank
x 50 pcs

NUT-RIV-CS-A2-(0,25-3)-15,5X9,95-M8

x 50 pcs

NUT-RIV-MHD-ALU-(0,5-3,0)-10,9X17,5-M8

Aluminium with knurled shank

NUT-RIV-MHD-ALU-(3,0-5,5)-10,9X20,0-M8

Aluminium with knurled shank
x 100 pcs

NUT-RIV-CS-ALU-(1,5-4,0)-10,9X18,5-M8

Knurled shank
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information