Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Threaded mandrel with chuck

Threaded mandrel with nozzle for all rivet nuts
THRMNDRL-(F.09171)-NOZ-FLATHEAD-M8

Art.-no. 09179488

EAN 4045727483800

Individual price display after login
Threaded mandrel with chuck

Art.-no. 09179488

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Suitable for rivet nut pliers 0917 1

Notice

Conduct your own tests before using non-Würth rivet nuts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For rivet nuts

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter

M8

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information