Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Thread mandrel with nozzle

Threaded mandrel with nozzle for rivet nuts FRH/CH
THRMNDRL-(F.0917101)-NOZ-PANHD-M3

Art.-no. 091794830

EAN 4099618316227

Individual price display after login
Thread mandrel with nozzle

Art.-no. 091794830

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Notice

Conduct your own tests before using non-Würth rivet nuts.


Attention! The use of the M8 thread mandrel is limited to the rivet nuts listed as accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M3

Nominal diameter

3 mm

Suitable for thread

M3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information