Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Thread mandrel with nozzle

Threaded mandrel nozzle for rivet nuts small CH
THRMNDRL-(F.0917101)-NOZ-SK-M3

Art.-no. 0917130

EAN 4050641856326

Individual price display after login
Thread mandrel with nozzle

Art.-no. 0917130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For rivet nuts with small countersunk head
Notice

Conduct your own tests before using non-Würth rivet nuts.


Attention! The use of the M8 thread mandrel is limited to the rivet nuts listed as accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M3

Nominal diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information