Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Tex-Wipe cleaning cloth

Cleaning cloth Wipe 500 Tex
CLNCLTH-(TEX-WIPE)-ROLL-500SHEET

Art.-no. 0899800880

EAN 4048539688838

Individual price display after login
Tex-Wipe cleaning cloth

Art.-no. 0899800880

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For cleaning of surfaces in vehicle, metal and paint applications.

Durable and robust


  • Optimal cleaning

  • Tear-proof cloth for cleaning fine and rough surfaces


Very versatile


  • Suitable for painted, metal and smooth wooden surfaces

  • Removes water, oil and grease stains; resistant to acids, bases and solvents in certain cases


  • Highly absorbent

  • Silicone-free
Notice

The cleaning cloth has excellent resistance to the majority of commercially available solvents and is resistant to acids and bases in certain cases.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wipe 500 Tex is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction, printers, production areas). Also ideal for cleaning glass surfaces. Soiling such as oil, lubricants and grease can be removed with the cleaning cloth. Due to the cloth's high resistance to tearing, surfaces can also be cleaned of coarse materials such as chips and edges.

Instructions

Clean the surface with the cloth. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.

Container

Roll

Design

Roles ware

Sheet length x sheet width

38 x 32 cm

Coating weight per m²

70 g

Colour

Blue

Length x width

19000 x 32 cm

Number of tear-offs

500 PCS

Sheet length

38 cm

Sheet width

32 cm

Material

PP - Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNPAPHOLD-WALL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

ROLLSTAND-CLNPAP-BOTTOM-MOBILE

Floor stand for cleaning paper rolls with wheels and waste bag holder
x 1 pcs

CLNPAPHOLD-WALL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information